missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Salt Mixture No. 4164
Contains different variety of salts.
1527.46 NOK - 31622.98 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11465662
|
MP Biomedicals
0290284902 |
2 kg |
1527.46 NOK
2kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11475662
|
MP Biomedicals
0290284910 |
10 kg |
7268.42 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11485662
|
MP Biomedicals
0290284950 |
50 kg |
31622.98 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Salt mixture containing calcium lactate and potassium phosphate.Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.