missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Salt Mix USP XIV

Mineral Mix for rodent diet.

Brand:  MP Biomedicals™ 0290285010

 View more versions of this product

Product Code. 11405672

  • 6445.00 NOK / 10kg

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • Calcium Carbonate 6.86%
  • Calcium Citrate 30.83%
  • Calcium Biphosphate Monobasic 11.28%
  • Manganese Carbonate 3.52%
  • Magnesium Sulfate.7H2O 3.83%
  • Potassium Chloride 12.47%
  • Dipotassium Phosphate 21.88%
  • Sodium Chloride 7.71%
  • Copper Sulfate.5H2O 0.00777%
  • Ferric Citrate (16-17% Fe) 1.52815%
  • Manganese Sulfate.H2O 0.02008%
  • Potassium Aluminum Sulfate 0.00923%
  • Potassium Iodide 0.00405%
  • Sodium Fluoride 0.05070%
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Rodent diet
10 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Salt Mix USP XIV > Salt Mix USP XIV, 10 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.