missing translation for 'onlineSavingsMsg'
Learn More

Hettich™ Rotor Adapter for Carrier no. 1752

Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life

Brand:  Hettich™ 1763-A

 View more versions of this product

Product Code. 11494978

  • 1290.00 NOK / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • For use with ROTINA 380/380 R
  • The ROTINA 380's versatility and size make an invaluable addition to any lab. Ideal for clinical, research, food and beverage and industrial applications.
  • Robust and steady high-capacity centrifuge
  • Accessories with bio-containment protect users from aerosols while ensuring optimal safety, for instance, while centrifuging infectious samples
  • Temperature control system with pre-cool function from -20 to +40°C
  • Versa-Rotor™ for multiple applications
  • All-steel construction
  • Quiet Operation
  • Easy-Lift™/Safety-Lock™ Lid
Specifications

Specifications

Rotor Adapter
4 to 15 mL Tubes
125 mm
13
Blood/Urine, Round Bottom
17 mm
ROTINA 380/380 R Centrifuge with Carrier no. 1752
52
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hettich™ Rotor Adapter for Carrier no. 1752 > 52 x 15mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.