missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ rotarus™ volume 100i
Peristaltic pump for continuous delivery in speed ranges from 5 to 500 revolutions per minute
Brand: Hirschmann™ 9501564
This item is not returnable.
View return policy
Description
- rotarus™ volume positions itself as a very convenient and precise dosing pump right from the start as the top model in the series
- In addition to the selection of speed, flow rate, dosing time and total volume, rotarus™ volume via other intelligent functions
- Various pumping methods with variable cycles and graduated speeds can also be precisely and reliably controlled
- As with the flow model, the basic functions can be set quickly and easily using the control panel on the housing
- The external operating module with TFT touchscreen has a clear, self-explanatory menu with additional functions
- rotarus™ volume 100 is a comfortable, rapid dispensing pump for high flow rates with control options for velocity, flow rate, dispensing duration and total volume
- Variable cycles and graduated pump speeds can be controlled reliably and precisely
- Performance class with 100 Watt ensures rapid delivery in speed ranges from 5 to 500 revolutions per minute
- Housings are available with a white powder coating (protection class IP54) and inox stainless steel design (rotarus™ volume 100i, protection class IP65)
- RFID technology is used in the rotarus™ volume to detect the pump head
- The model also has automatic blockage detection and hose rupture monitoring
- A control panel for the most important functions is integrated directly into the housing
- In addition, rotarus™ volume is equipped with an external control unit with touchscreen
- The pump head connection technology guarantees rapid handling as a standard feature
- Changeable pump heads, single and multichannel design
- Rapid tool-free changing of pump heads
- Automatic pump head and hose detection with RFID technology
- Control panel located directly on pump housing
- TFT touchscreen with user-friendly menu
- Calibratable
- Method memory
- Operation with 24 V DC
- USB and RS232 interface for PC link using interface (available as accessory)
- Pump heads from other manufacturers can be fitted without difficulty using an adapter
- Comprehensive accessory range
Specifications
CE, IP 65 | |
For high flow rates | |
0.0036 to 5400 mL/min | |
Rpm range 1/min: 5-500 | |
Analogue, digital, serial | |
Control module, external power-supply unit, connection cable for EU, UK, US | |
rotarus™ volume 100i | |
Up to 2 | |
Dispensing pump | |
Plug type: EU, UK, US | |
10.1 kg | |
100W | |
50-60 Hz |
1-12 | |
TFT Touchscreen | |
2 bar | |
Yes | |
rotarus™ pump heads | |
Stainless steel | |
DC motor | |
3-8 | |
Can be programmed very conveniently and comprehensively with control module | |
270/100/220 | |
100/240VAC | |
100-240VAC; 50-60Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ rotarus™ volume 100i > Channels: 1-12
Spot an opportunity for improvement?Share a Content Correction