missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Riboflavin Deficient Diet, Modified, Powder
Riboflavin deficient diet. Riboflavin not added in the vitamin fortification mix.
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Description
- Riboflavin deficient diet
- Riboflavin not added in the Vitamin fortification mix
- Contains, casein, cotton seed oil, salt mixture and other minerals
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.