missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Quali-Paper™
For emptying the collected samples. Quali-paper is free from fibres and lint
Brand: Buerkle™ 5317-0001
This item is not returnable.
View return policy
Description
For emptying the collected samples. Quali-Paper is free from fibres and lint.- Format 89 x 23cm
- Pack with 50 sheets
Specifications
89 x 23 cm | |
Paper | |
Sample Collection Paper |
100 cm | |
23 cm | |
Rectangular |
Videos
-
Buerkle Zone samplers Multi sampler, All-layer sampler, Uno sampler
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Quali-Paper™ > Dimensions (L x W): 89 x 23 cm
Spot an opportunity for improvement?Share a Content Correction