missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER PVC Hoses
Pressureless PVC hose
312.00 NOK - 341.00 NOK
Specifications
Material | PVC |
---|---|
Min. Operating Temperature (Metric) | -20°C |
Max. Operating Temperature (Metric) | 60°C |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
10371152
|
HUBER
6070 |
12 mm |
341.00 NOK
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
10486861
|
HUBER
6072 |
3.2 mm |
312.00 NOK
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
10759372
|
HUBER
6071 |
8 mm |
325.00 NOK
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
Specifications
PVC | |
-20°C | |
60°C |