missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minebea Intec™ Puro™ SmallFlat Compact Scale
Compact scale with configurable operation and alert beeper.
Brand: Minebea Intec™ EF-SF2P30-30D
This item is not returnable.
View return policy
Description
- For weighing, weighing in percent, counting, check weighing, check percentage, check counting, averaging, and totalization
- Standard charging via USB-C
- 35 mm weight display
- Up to 500 continuous use between recharges with 12 hours recharge time
- 3 LED (yellow, green, red) with configurable operation and alert beeper
Specifications
500 hr. | |
External | |
Backlit LCD | |
IP43 | |
246 x 302 x 107 mm |
Lithium-ion | |
30 kg | |
1 g | |
1 sec. | |
50/60 Hz |