missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 4 G Water Still with CEE7/7 Plug

Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting

Brand:  Lauda™ L003245

 View more versions of this product

Product Code. 16687515

  • 60190.00 NOK / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Components and Materials:
    • Distillate withdrawal through hose connection at the right-hand side
    • Evaporators, condensers and overflows are made of DURAN™ borosilicate glass 3.3
    • Condensers with dribble guard
    • Solenoid valve to control the water supply
    • Quartz sheathed heating elements
    • Housing made of galvanised sheet steel, powder coated
  • Features:
    • Sterillization of the condensers by steam
    • Economical energy consumption by distillation of heated cooling water
    • Water saving through automatic water cut-off
    • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
    • CO2 degassing through outlet in condenser
    • Electronic level control during whole distilling process
    • Water level control in boiler automatically switches off the power in case of water shortage
    • Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
    • Options included: With external level switch for monitoring the filling level of a separate storage tank
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Production output: 4 L/min
    • Heater power max: 3 kW
    • Power consumption max: 3 kW
    • Cooling water flow rate: 1.2 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 200 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
Specifications

Specifications

At 25°C: 2.2 μS/cm
External level switch
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.