missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE EX Laboratory Screw Joints

For connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

Brand:  Bohlender™ D842-80

 View more versions of this product

Product Code. 10247934

  • 452.00 NOK / Each
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Providing temperature resistance from −20° to +250°C
  • Very good chemical resistance
  • Max. pressure of 10 bar
  • Autoclavable at 121°C
  • Vacuum suitable
  • Conductivity of 1.000 kOhm
  • Screw cap made of conductive black PPS-EX reinforced with glass fibers
  • Inner parts made of conductive PTFE-EX
  • Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Available in a range of GL thread sizes to fit different tubing diameters
Specifications

Specifications

PTFE-EX, PPS-EX
-20°C
O.D. 12 mm
250°C
Connecting equipment to hard-walled tubing
Very good chemical resistance
GL 25
Conductive Laboratory Screw Joints
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.