missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Protein Diet, Normal, Powder
Protein included in diet, powder form. Methione supplementation needed to increase health of animal.
Brand: MP Biomedicals 0290248750
This item is not returnable.
View return policy
Description
- High protein diet in powder form
- Supplementation is needed, especially methione, to increase health of the animal
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.