missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger PPS/PTFE Vacuum Pump
Compact, versatile, oil-free, oscillating diaphragm pump for uncontaminated and maintenance-free operation. KNF Neuberger™ PPS/PTFE Vacuum Pump is available in different sizes/capacities and more chemically resistant versions.
Brand: KNF™ Neuberger 043652/043654
This item is not returnable.
View return policy
Description
- Compact and multipurpose
- Can be used as a small compressor or as a vacuum system
- Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing
- Available in various versions depending on material contact
- KT versions available for slightly aggressive or corrosive gases and vapors
- Good chemical resistance
- Oscillating diaphragm inside the pump head offering oil-free, uncontaminated and maintenance-free operation
- 100% oil-free transfer
- Environmentally friendly
- High level of gas tightness
- Supplied with rubber feet and 2m mains cable
Specifications
230 V 50 Hz 65 w | |
PPS, PTFE | |
2.5 kg | |
5°C | |
50 Hz | |
192 mm | |
2 bar |
90 mm | |
65 w | |
40°C | |
11.5 L/min. | |
157 mm | |
Vacuum Pump | |
230 V |
KNF003
File size: 294.9 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KNF™ Neuberger PPS/PTFE Vacuum Pump > Flow Rate: 11.5L/min.
Spot an opportunity for improvement?Share a Content Correction