missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Polypropylene Shell Vials
Available in clear polypropylene for easy disposal. JG Finneran Associates™ Polypropylene Shell Vials are limited volume shell vials that feature thicker walls and precisely designed conical bottoms. Available in multiple sizes, many are designed for use in the Waters WISP™ autosampler.
135.00 NOK - 179.00 NOK
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
For Use With (Application) | Chromatography |
No. per Pack | 100 |
Base Style | Conical |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Opening | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Opening | Height (Metric) | Price | Quantity & Availability | |||||
10127460
|
JG Finneran Associates™
4100P-1545 |
4 mL | 15 mm | 45 mm |
179.00 NOK
Pack of 100 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
10432751
|
JG Finneran Associates™
4130P-1545 |
3 mL | 15 mm | 45 mm | N/A | ||||||
12367049
|
JG Finneran Associates™
4100P-840 |
1 mL | 8 mm | 40 mm |
135.00 NOK
Pack of 100 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
Description
- Available in clear polypropylene for easy disposal
- Vials feature thicker walls for safer sample handling
- Limited volume shell vials
- Precisely designed conical bottom permits maximum sample evacuation
- Most sizes are designed to work in the Waters WISP™ 96 position autosampler
Specifications
Clear | |
Chromatography | |
Conical | |
ISO 9001:2015 |
Polypropylene | |
100 | |
Snap Cap | |
Waters WISP™ 96 Position Autosampler |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
JG Finneran Associates™ Polypropylene Shell Vials