missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Polypropylene Graduated Beakers
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Polypropylene construction
- With spout
- Translucent
- Moulded, blue graduation
Specifications
Specifications
Color | Translucent |
Capacity (Metric) | 250 mL |
Material | Polypropylene |
Height (Metric) | 120mm |
Increments | 5mL |
Type | Beaker |
Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Polypropylene Graduated Beakers >
Spot an opportunity for improvement?Share a Content Correction