missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Mutex 2 Disposable Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Product Type: Coverall
- Disposable
- Polypropylene
- Protection Level: Class 5/6, EC Category 3
- Liquid and Tear Resistant
- Non-sterile
- Latex-Free and Silicone-Free
Specifications
Specifications
Product Type | Single-use Coveralls |
Size | Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Hood Type | Elastic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'