missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Ball valves PP for barrels
The Ball valves PP for barrels are for barrels with thread connections.
658.19 NOK - 913.41 NOK
Specifications
Material | Polypropylene |
---|---|
Pressure | 4 bar |
For Use With (Equipment) | Barrels |
Includes | Thread connections |
Product Code | Brand | Connectors | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connectors | Price | Quantity & Availability | ||||||
10687141
|
Buerkle™
0500-8002 |
Thread, inflowing side 1/2 in. inner |
658.19 NOK
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
10196310
|
Buerkle™
0500-8003 |
Thread, inflowing side 3/4 in. inner |
751.19 NOK
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
11991451
|
Buerkle™
0500-0134 |
Thread, inflowing side 3/4 in. outer |
828.74 NOK
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
10094960
|
Buerkle™
0500-8001 |
Thread, inflowing side 1 in. inner |
913.41 NOK
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
Description
- Ball valve
- Made of PP
- For barrels with thread connections
- Suitable for solidifying media
- Max. 4 bar pressure at 20°C
Specifications
Polypropylene | |
4 bar | |
Barrels | |
Thread connections |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Ball valves PP for barrels