missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester PC Link Labels
Brand: Brady™ 018739
This item is not returnable.
View return policy
Specifications
UL Recognised; CSA Accepted | |
Permanent Rubber | |
Matte | |
1 | |
Square | |
0.112 mm | |
38.10 mm |
TLS 2200/TLS PC Link Labels | |
White | |
Polyester | |
250/Pk. | |
-40°C to +120°C | |
41.27 mm | |
38.10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Polyester PC Link Labels > Matte Finish
Spot an opportunity for improvement?Share a Content Correction