missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PMP Griffin Beaker
Make your job easier and safer while handling a wide range of liquids with these polymethylpentene beakers. VITLAB™ PMP Griffin Beakers feature an easy to read, embossed red scale.
Brand: VITLAB™ 61203
This item is not returnable.
View return policy
Description
- Crystal clear transparent graduated beakers
- For autoclaving, models with raised graduations are recommended
- To preserve markings, clean at no higher than 60°C
Specifications
Crystal Clear | |
PMP | |
126.5 mm | |
Autoclavable | |
ISO 7056 | |
Griffin |
600 mL | |
For Volume Measurement | |
Griffin Beaker | |
Yes | |
Red Printed Scale |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VITLAB™ PMP Griffin Beaker > Capacity: 600mL
Spot an opportunity for improvement?Share a Content Correction