missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 400/2 Model Planetary Ball Mills
Brand: RETSCH 20.535.0005
This item is not returnable.
View return policy
Specifications
Planetary Ball Mill | |
780 x 836 x 1220 (1900) mm | |
1200 mm (closed), 1900 mm (open) | |
RS 232/RS 485 | |
780 mm | |
1-phase Power Connection | |
836 mm |
CE Certified | |
220/230 V, 50/60 Hz | |
50/60 Hz | |
IP30 | |
PM 400/2 | |
220/230 V |