missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing
Use this spooled tubing for cell and tissue culture work and pharmaceutical uses. Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport.
Brand: Masterflex™ 95687-18
This item is not returnable.
View return policy
Description
- Opaque beige spooled pump tubing requires less storage space than the equivalent amount of individual tubing coils
- Heat-sealable, bondable and formable
- Ideal for light-sensitive samples
- Nontoxic, nonhemolytic, extremely low permeability
- Resists acids, alkalis, oxidizing agents and animal and vegetable oils
- Reduce scrap, cut only as much as you need
- Ensure that you always have enough tubing on hand
Specifications
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Autoclavable | |
400 ft. | |
-20°C | |
2300 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
15 psi (1 bar) | |
100°C |
Pump Tubing | |
7.9 mm | |
121.9 m | |
18 | |
3/8 in. | |
Beige | |
510 mm Hg (20 in. Hg) |