missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode with 1m Fixed Cable
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode with 1m Fixed Cable is robust, durable, and easy to clean.
Brand: SI Analytics™ 285100437
This item is not returnable.
View return policy
Description
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifications
DIN | |
A-Glass | |
pH Combination Electrode | |
Sphere | |
-5°C to +100°C | |
1 m |
Ceramic Diaphragm | |
0 to 14 | |
Silamid™ | |
N 42 A | |
120 mm | |
12 mm |