missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Pantothenic Acid Control Diet, Powder
Pantothenic acid control diet for rabbits. Low pantothenic acid diet 66 mk/kg.
Brand: MP Biomedicals 0296021750
This item is not returnable.
View return policy
Description
- Pantothenic acid control diet for rabbits
- Low pantothenic acid diet 66 mg/kg
- Contains casein, methionine, mineral mix and MP Bio vitamin fortification
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.