Learn More
Thermo Scientific™ Oxoid™ Teicoplanin Antimicrobial Susceptibility Disks, 30 μg
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing disks.
Brand: Thermo Scientific™ CT0647B
292.63 NOK valid until 2025-08-24
Use promo code "24140" to get your promotional price.
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Teicoplanin Antimicrobial Susceptibility Disks.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.Disk diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications
Teicoplanin | |
30ÎĽg | |
TEC | |
Antimicrobial Susceptibility | |
50 Disks/Cartridge |
Complies with CLSI, BSAC, EUCAST, SFM guidelines | |
Oxoid Teicoplanin Antimicrobial Susceptibility Disks | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
6265885 | Certificate of Analysis | 22/05/2025 | CT0647B |
6243697 | Certificate of Analysis | 24/03/2025 | CT0647B |
6227133 | Certificate of Analysis | 18/02/2025 | CT0647B |
6199968 | Certificate of Analysis | 12/12/2024 | CT0647B |
6154439 | Certificate of Analysis | 30/08/2024 | CT0647B |
Promotions
-
Multiple Manufacturers
Quality Analysis and Quality Control Testing
Save up to 59% on some of our most popular productsPromo Code: 24140Expires: 2025-08-24
New Offer Save Up to 59%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.