Learn More
Chemsplash OverSleeve Sterile Irradiated Knitted Cuff

Description
Chemsplash Knitted Cuff Oversleeve
- Material: 55GSM Type 5B and 6B PB Fabric
- Microporous, Soft and Comfortable Feel
- Sterile Irradiated and Double Bagged
- Length: 49.5 cm
- Low-Lint Knitted Cuff
- Anti-Static Material
- Silicone and Latex Free
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: The Chemsplash Knitted Cuff Oversleeve is made from Chemsplash's soft and microporous fabric, which is strong and resistant to chemical splash and dust. This fabric is anti-static to meet EN1149-5:2008 standards, lint-free, and suitable for cleanroom applications. It conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9. Chemsplash accessories are designed to protect the wearer from the environment or the environment from the wearer, ensuring maximum comfort and wearability.
- Environmental benefits include:
- Recycled Content
Specifications
Specifications
Size | Universal |
Product Type | Protective Sleeve |
Material | Microporous Fabric |
Color | White |
Sterility | Sterile |
Disposable | Single-use |
Closure Type | Elastic Upper with Knit Cuff |
Seam Type | Stitched |
Latex Free | Yes |
Length (English) | 42 cm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.