missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Elbow Pipe Adapter
Designed for quick and easy assembly without tools
271.00 NOK - 280.00 NOK
Specifications
Product Type | Pipe Adapter Elbow |
---|---|
Description | Barb x NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | Nylon |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
11730149
|
Masterflex™
30623-03 |
3/8 in. |
271.00 NOK
Pack of 10 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
12695710
|
Masterflex™
30623-01 |
1/4 in. |
280.00 NOK
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
- Ideal for low-pressure applications
- Chemical resistant
- Available in a variety of sizes
- Economical barbed fittings easily connect fluid paths without the use of tools
- Just slip your flexible tubing or hose onto the barb to create a secure seal
Specifications
Pipe Adapter Elbow | |
Not Autoclavable | |
Ethylene Oxide |
Barb x NPT(M) Connection | |
Nylon | |
Translucent |