missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Diol (OH) EC Mixed Mode HPLC Column, 5 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 100 Å; Column Phase: Normal and Reversed Phase
Brand: Macherey-Nagel™ 720143.46
This item is not returnable.
View return policy
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
1 Ea. | |
60°C | |
Diol (OH) | |
5% | |
No | |
EC Column |
4.6 mm | |
250 mm | |
5 μm | |
100 Å | |
350 m²/g | |
L20 | |
Dihydroxypropyl-Modified Silica | |
Mixed Mode | |
Normal and Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction