missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HT EC Reversed Phase HPLC Column, 1.8 μm, 4.6 mm x 50 mm
Column Format: Analytical Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760305.46
This item is not returnable.
View return policy
Specifications
Analytical Column | |
4.6 mm | |
No | |
8700 psi (600 bar) | |
1.8 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 HT | |
18% | |
Yes | |
Stainless Steel | |
HPLC, LC/MS |
Monomeric Octadecyl | |
For Preparative LC/MS and HPLC | |
50 mm | |
Spherical | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleodur™ C18 HT EC Reversed Phase HPLC Column, 1.8 μm, 4.6 mm x 50 mm > Inner Diameter: 4.6mm
Spot an opportunity for improvement?Share a Content Correction