missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable with better grip
- Automatically shaped for wearer comfort
- Sterilized by gamma irradiation
- Latex-free
- Beaded cuff
- Overall length: 300 mm (12 in.)
- ASTM D6978 05 Tested
- Double donnable

Specifications
Specifications
Certifications/Compliance | ASTM D6978 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 455-2:2015 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.3 mil |
Finger Thickness (Metric) | 0.18 mm |
Hand | Specific |
Latex Free | Yes |
Show More |
Videos
-
Nitritex Bioclean glove range
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves >
Spot an opportunity for improvement?Share a Content Correction