missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
Color | Colorless |
Boiling Point | 122°C |
Melting Point | -32°C |
Composition | 65+% HNO3 |
Density | 1.39g/mL |
Solubility Information | Water Soluble |
Odor | Specific |
pH | <1 |
Quantity | 1 L |
Physical Form | Liquid |
Safety and Handling



Product Identifier
- Nitric acid 65% v.p.
- Danger
- Acute toxicity Category 3
- Substances and mixtures corrosive to metals Category 1
- Oxidising liquid Category 3
- Skin corrosion/irritation Category 1 A
- H272-May intensify fire; oxidiser.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H331-Toxic if inhaled.
- EUH071-Corrosive to the respiratory tract.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Nitric acid 65%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitric Acid Solution, 65%, Chem Lab™ >
Spot an opportunity for improvement?Share a Content Correction