missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Hose, Pressureless, NBR NW8
Pressureless drain hose for transferring fluids
Brand: HUBER 6075
This item is not returnable.
View return policy
Description
- Hose NBR-NW8
- NBR
- Minnimum temperature: -25°C
- Maximum temperature: 110°C
- Length: Variable
- Internal diameter: 8 mm
Specifications
Nitrile | |
Transferring Fluids | |
Flexible |