missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Polypropylene Commercial Grade Threaded Straight Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Natural Polypropylene Commercial Grade Threaded Straight Connectors are designed as a low cost alternative with high end performance.
706.00 NOK - 936.00 NOK
Specifications
Product Type | Threaded Straight Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 25 Pack |
Shape | Straight |
Product Code | Brand | Thread Size | Port Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Port Size | Price | Quantity & Availability | ||||
11781966
|
Ark Plas Products™
CGA50-PR0 |
1/4-28 NPT Male Thread | 1/4 in. Barb |
936.00 NOK
Pack of 25 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11791976
|
Ark Plas Products™
CGA56-PR0 |
1/4-18 UNF Male Thread | 3/16 in. Barb |
711.00 NOK
Pack of 25 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
11731966
|
Ark Plas Products™
CGA66-PR0 |
1/8-27 NPT Male Thread | 5/32 in. Barb |
706.00 NOK
Pack of 25 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
Description
- Economic and reliable
- Up to 125 psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
Threaded Straight Connector | |
Polypropylene | |
Straight |
Autoclavable | |
25 Pack | |
Natural |