missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Narrow Neck LDPE Bottles with Cap

Manufactured from flexible, translucent, LDPE. BRAND™ Narrow Neck LDPE Bottles with Cap are economical, and can serve many purposes. Available in a variety of capacities.

Brand:  Brand™ 129438

 View more versions of this product

Product Code. 15231299

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Manufactured from flexible, translucent, LDPE.
  • Economical, multi-purpose bottle includes cap.
  • Available in a variety of capacities.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
Translucent
Yes
106 mm
Multi-purpose bottle
Screw Cap
LDPE
GL 18
Narrow
Bottle
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Narrow Neck LDPE Bottles with Cap > Capacity: 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.