missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack Product Code.: 10272383
Add to basket

Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10272383
1000 mL, 38-430 mm
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
Closure Size:
24-415 mm
28-415 mm
38-430 mm
This item is not returnable. View return policy

Product Code. 10272383

Brand: Thermo Scientific™ 3120880032

Add to basket
Add to basket
This item is not returnable. View return policy

Safely store, ship and package liquids with these narrow-mouth, LDPE packaging bottles with closure.

Safely store, ship and package liquids with bulk-packed Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure. With a robust and durable construction for packaging use, these bottles feature a polypropylene, narrow-mouth closure for easy pouring. The natural, low-density polyethylene provides excellent flexibility, impact resistance and clarity.

Features:
  • Includes natural, polypropylene closures
  • Ideal material for trace metal analysis because of LDPE low trace metal content
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 27 mm
Material LDPE
No. per Case 50
No. per Pack 50
Closure Color Natural, translucent
Neck Finish 38 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 216 mm
Product Type Packer Bottle
Width (English) 3.5 in.
Height (English) 8.5 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 91 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1399375 Certificate TypeCertificate of Compliance Date17/03/2024 Catalog Number312088-0032
Lot Number1382770 Certificate TypeCertificate of Compliance Date31/03/2023 Catalog Number312088-0032
Lot Number1333887 Certificate TypeCertificate of Compliance Date01/11/2021 Catalog Number312088-0032
Lot Number1297998 Certificate TypeCertificate of Compliance Date05/10/2020 Catalog Number312088-0032
Lot Number1274730 Certificate TypeCertificate of Compliance Date05/02/2020 Catalog Number312088-0032

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.