missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures: Bulk Pack
Eliminate spills with these one-piece, colored, polypropylene closures, which fit narrow-mouth 4mL bottles.
5192.44 NOK - 5420.00 NOK
Specifications
Description | Nalgene Colored Closures |
---|---|
Height (Metric) With Closure | 8 mm |
Material | Polypropylene |
No. per Case | 2,000 |
No. per Pack | 2000 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10272333
|
Thermo Scientific™
362150-6130 |
Blue |
5420.00 NOK
Pack of 2000 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10630524
|
Thermo Scientific™
362150-0130 |
Natural |
5192.44 NOK
Pack of 2000 |
In Stock
Log in to see stock. |
|||||
10314103
|
Thermo Scientific™
362150-4130 |
Green |
5420.00 NOK
Pack of 2000 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10232573
|
Thermo Scientific™
362150-1130 |
White |
5420.00 NOK
Pack of 2000 |
In Stock
Log in to see stock. |
|||||
10531655
|
Thermo Scientific™
362150-7130 |
Amber |
5420.00 NOK
Pack of 2000 |
In Stock
Log in to see stock. |
|||||
10100373
|
Thermo Scientific™
362150-5130 |
Red |
5420.00 NOK
Pack of 2000 |
In Stock
Log in to see stock. |
|||||
Description
Eliminate spills with Thermo Scientific™ Nalgene™ Colored Polypropylene Closures. These one-piece, linerless closures fit Nalgene™ narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.
Features:- Reduce chance of cross contamination
- Protect contents from UV light when used with opaque bottles
- Available in Opaque white, amber, green, red and blue for color coding
Ordering Information:
Case of 2,000.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance DatabaseSpecifications
Nalgene Colored Closures | |
Polypropylene | |
2000 | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. | |
Narrow | |
8 mm | |
Nalgene narrow-mouth 4mL bottles | |
Unlined | |
13-415 mm |
8 mm | |
2,000 | |
Bulk | |
Yes | |
Round | |
Closure | |
0.315 in. | |
Polypropylene | |
16 mm (Outer) |
Note: Not for use on hot plates