missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Matte Polyester Labels for M6/M7 Printers

B-459 Polyester from Brady™ is designed for use in applications such as on the topside of printed circuit boards and rating plates that use high quality barcodes and graphics.

423.00 NOK - 856.00 NOK

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
View More Specs

Products 6
Product Code Brand Dimensions (LxW) For Use With (Equipment) Height (Metric) Price Quantity & Availability  
Product Code Brand Dimensions (LxW) For Use With (Equipment) Height (Metric) Price Quantity & Availability  
17878734
View Documents
Brady™
173360
0.5 x 1.5 in. M710, BMP71 12.7 mm
795.00 NOK
Pack of 500
In Stock
to see stock.
Add to basket
 
17898834
View Documents
Brady™
174260
0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm
856.00 NOK
Pack of 500
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
17868914
View Documents
Brady™
173351
0.75 x 1.5 in. M710, BMP71 19.05 mm
697.00 NOK
Pack of 250
In Stock
to see stock.
Add to basket
 
17828804
View Documents
Brady™
174269
0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm
754.00 NOK
Pack of 250
In Stock
to see stock.
Add to basket
 
17848734
View Documents
Brady™
173381
2 x 1 in. M710, BMP71 50.8 mm
423.00 NOK
Pack of 100
In Stock
to see stock.
Add to basket
 
17858274
View Documents
Brady™
174232
2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm
457.00 NOK
Pack of 100
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
Description

Description

  • Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable
  • High resistance to most chemicals, oils and water
  • UL approved
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-459 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Die-cut
Single-side Printable
Labels
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification
Rectangle
-40°C to +100°C
0.079 mm
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
None
Matte
Polyester
Thermal Transfer
Non-sterile
No
-40°F to +212°F
0.0031 in.
Videos
SDS
Documents

Documents

Product Certifications