missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Multipurpose Matte Polyester Labels for M6/M7 Printers
B-459 Polyester from Brady™ is designed for use in applications such as on the topside of printed circuit boards and rating plates that use high quality barcodes and graphics.
Brand: Brady™ 173381
This item is not returnable.
View return policy
Description
- Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable
- High resistance to most chemicals, oils and water
- UL approved
- Service temperature of -40°C to 100°C (-40°F to 212°F)
- Made of B-459 polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification | |
No | |
Rectangle | |
-40°C to +100°C | |
0.079 mm | |
2 in. | |
25.4 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
100 Labels | |
-40°F to +212°F | |
0.0031 in. | |
2 x 1 in. | |
1 in. | |
50.8 mm |