missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace SKM with Lift Door
For use with applications involving aggressive substances. Furnace includes ceramic muffle with embedded heating from four sides.
Brand: Nabertherm™ LM095H1ANO
This item is not returnable.
View return policy
Description
- Maximum Temperature: 1100°C
- Muffle heated from four sides
- Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Flap door can be used as work platform or lift door
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
C550 | |
1100°C | |
505 x 490 x 900 mm |
9 L | |
240 x 230 x 170 mm | |
50 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction