missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Soy Protein Isolated

Protein 92%

Brand:  MP Biomedicals™ 0290545680

 View more versions of this product

Product Code. 11402781

  • 19825.00 NOK / 100lb

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

A source of protein used in preparing animal research diets.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Powder
45.35 kg
Protein (N x 6.25) 92%, Moisture 6%, Ash 4.1%, Fat (PE extract) 0.8%, Fiber (crude) 0.25%, Calcium 0.15%, Phosphorus 0.8%, Sodium 1.3%, Potassium 0.05%, Particle Size 90% through 100 mesh, pH (water slurry) 7.1, Standard Plate Count <10000/g, Salmonella Ne gative, Yeast-Mold <100/g, Trypsin Inhibitor 4.9 to 7.3 mg/g protein
Soy Protein isolated used in preparing animal research diets
15°C to 30°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Soy Protein Isolated > Soy Protein Isolated, 100 lb.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.