missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Linseed Oil
Raw, Flaxseed oil
610.00 NOK - 959.00 NOK
Specifications
Product Type | Animal Diet |
---|---|
Format | Liquid |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11462831
|
MP Biomedicals™
0296012201 |
450 g |
610.00 NOK
1lb |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11472831
|
MP Biomedicals™
0296012205 |
2.26 kg |
959.00 NOK
5lb |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Colorless to yellowish oil from the seeds of the flax plant.Specifications
Animal Diet | |
Liquid | |
15°C to 30°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title