missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Coplin Staining Jar
Click to view available options
Material:
HDPE
Description
- Material: high-density polyethylene
- Unbreakable
- Dimensions: 59 x 114 mm (0.32 x 4.48 in.)
Specifications
Specifications
Color | White |
Diameter (English) | 2.32 in. |
For Use With (Application) | Staining |
Material | HDPE |
Sterility | Non-sterile |
Weight (Metric) | 0.01 kg |
Autoclavable | Not Autoclavable |
Height (Metric) | 114 mm |
Product Type | Jar |
Height (English) | 4.48 in. |
Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'