missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals AIN-76 Semipurified Diet
Rat or mouse
5955.00 NOK - 22670.00 NOK
Specifications
Product Type | AIN-76 Semipurified Diet |
---|---|
Components | Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix 3.5%, AIN Vitamin Mix 1% |
Format | Powder |
For Use With (Application) | In-vitro translation experiments and in biochemistry to isolate proteins |
Particle Shape | Powder |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11402771
|
MP Biomedicals
0290545250 |
50,000 g |
22670.00 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11482761
|
MP Biomedicals
0290545210 |
10,000 g |
5955.00 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11492761
|
MP Biomedicals
0290545220 |
20,000 g |
9070.00 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
American Institute of Nutrition
Specifications
AIN-76 Semipurified Diet | |
Powder | |
Powder | |
15°C to 30°C |
Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix 3.5%, AIN Vitamin Mix 1% | |
In-vitro translation experiments and in biochemistry to isolate proteins | |
Rat, Mouse |