missing translation for 'onlineSavingsMsg'
Learn More
Agencinox™ Molybdene Stainless Steel Beakers with Spout Product Code.: 11701903
Estimated Shipment: 01-08-2025
Only null left
Add to basket

Agencinox™ Molybdene Stainless Steel Beakers with Spout

Product Code. 11701903
100 mL, Each
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11701903

Brand: Agencinox™ 2010B

Only null left
Estimated Shipment: 01-08-2025
Add to basket
Only null left
Add to basket
This item is not returnable. View return policy

Use these beakers for a variety of general laboratory applications. Agencinox™ Molybdenum Stainless Steel Beakers ensure the safe transfer of liquids.

  • Stainless steel Molybdenum construction
  • High chemical resistance
  • Available in a variety of sizes

Specifications

Diameter (Metric) Outer 50 mm
Capacity (Metric) 100 mL
Material Stainless Steel (Molybdenum)
Height (Metric) 60 mm
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Agencinox™ Molybdene Stainless Steel Beakers with Spout >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.