missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 31-103 Compostable Disposable Gloves

Catalog Number 17889273
Click to view available options
Size:
X-Small, Small
Medium, Large
X-Large, 2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Compostable disposable gloves, offering hand protection with a lower environmental impact.

  • Compostable disposable gloves: MICROFLEX™ 31-103 gloves achieve 90%+ biodegradation within 180 days in industrial composting facilities
  • Certified protection: They are the only PLA-blend product on the market with EN ISO 374-1 Type C and EN ISO 374-5 virus certifications
  • Eco-friendly: They are packed in 200-count compostable polybags for decreased packaging waste
  • Decreased emissions: Their manufacturing process uses 100% green energy from solar power and hydroelectricity
  • Reduced allergy risks: They do not contain silicones or accelerators and are allergen-free
  • Bio-based PLA* blend formulation: Reduced environmental impact
  • EN 13432 certification: For certified compostable gloves
  • Made in Portugal (EU): Supporting local manufacturing

 

*polyactic acid

Certifications/Compliance CE 0493, EN 13432, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Contact, ISO 9001, OK compost INDUSTRIAL (TUV Austria), UKCA 0321
Certifications/Compliance (Europe) CE 0493, EN 13432, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Contact, ISO 9001, OK compost INDUSTRIAL (TUV Austria), UKCA 0321
Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 0.0007 mil
Finger Thickness (Metric) 0.018 mm
Latex Free Yes
Material Bio-based Polyactic Acid Blend
Palm Thickness (English) 0.0007 mil
Palm Thickness (Metric) 0.018 mm
Powdered Powder Free
Product Type Protective Gloves
Size X-Small, Small
Sterility Non-sterile
Thickness (English) 0.0007 mil
Thickness (Metric) 0.018 mm
Model 31-103
Length (English) 11.81 in.
Length (Metric) 300 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'