missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Micro Cuvette, 108.002B-QS
Highly pure Suprasil™ quartz glass cuvettes with black sidewalls and base and PTFE lids.
Brand: Hellma 108002B-10-40
This item is not returnable.
View return policy
Description
- High-purity synthetic fused silica quartz construction
- UV/VIS range
- Black side walls
- PTFE lids included
Specifications
500 ÎĽL | |
PTFE | |
Base Thickness: 9 mm | |
10 mm | |
45 min |
Suprasil Quartz | |
2 mm | |
PTFE Lids | |
200 to 2500 nm | |
12.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hellma Micro Cuvette, 108.002B-QS > Path length: 10 mm
Spot an opportunity for improvement?Share a Content Correction