missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Methione/Choline Control Diet, Powder
This diet has the same formulation as the methionine/choline deficient diet except 2 g/kg choline chloride and 3 g/kg DL-methionine is added at the expense of sucrose.
Brand: MP Biomedicals 0296044020
This item is not returnable.
View return policy
Description
This diet has the same formulation as the methionine/choline deficient diet except 2 g/kg choline chloride and 3 g/kg DL-methionine is added at the expense of sucrose.Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.