missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Spark-Free Interior, Lab Freezer
For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Spark-Free Interior, Lab Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LGex 3410
This item is not returnable.
View return policy
Description
- ATEX-certified spark-free interior
- Can be validated to FD X15-140, GLP-compliant.
- Manual defrost.
- White-coated steel exterior finish.
- Moulded inner liner with coved corners.
- Door with lock, reversible on site.
- Self-closing door.
- Access port Ø 15mm for external temperature probes to each compartment.
- Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
- Electronic controller with digital display with 0,1°C resolution.
- Digital keypad lock with PIN code.
- Hi-low optical and acoustic temperature alarms with adjustable thresholds.
- Volt-free contact for connection to a remote alarm system.
- Alarm log with memory of the last 3 temperature alarms with time, date and duration.
- Alarm log with memory of the last 3 power failure alarms with time, date and duration.
- Min - max temperature memory.
- RS 485 interface for external temperature monitoring and centralised alarm systems.
Specifications
Laboratory Freezer | |
-9°C to -30°C | |
Gradient 6,9°C | |
1 | |
White Coated Steel | |
8 | |
Tall | |
White | |
Manual | |
61.5 cm | |
184 cm | |
59.7 cm | |
SmartCoolingHub | |
1.5 A | |
50 Hz | |
478 kWh/a | |
91 kg |
310 L | |
0.1°C | |
Solid | |
Steel | |
40 kg | |
ATEX, CE, ISO 14001, ISO 9001 | |
No | |
Digital | |
LGEX3410 | |
40 cm | |
158.7 cm | |
42 cm | |
RS 485 | |
220/240 V | |
130 w | |
R 600a | |
86 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Spark-Free Interior, Lab Freezer >
Spot an opportunity for improvement?Share a Content Correction