missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Manual Mass Comparator
The new Manual Mass Comparators were designed to improve the usability of our proven Mass Comparators while increasing performance and accuracy. The result is instruments that combine cutting edge metrological specifications with state-of-the-art software.
Brand: Sartorius MCA605MC
This item is not returnable.
View return policy
Description
- Cubis™ II MCA color touch screen for fast and simple configuration of parameters and workflows.
- Integrated calibration workflows for ABA, ABBA, AB, BnA cycles to ensure efficient, error-free mass comparison.
- Fully integrated function for determining the measurement uncertainty in accordance with OIML and ASTM recommendations.
- Filters for optimal adaptation of the mass comparator to ambient conditions.
- Additional applications for density determination, statistics and individual identifiers are integrated as standard programs.
- Automatic Motorized Leveling.
- Easy logging of reference weight data.
- Continuous weighing range display: any weight between 0 g and the maximum capacity can be displayed
Specifications
610 g | |
Color Touchscreen | |
0.01 mg | |
Comparator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Manual Mass Comparator > Maximum capacity: 610 g, Readability: 10 μg
Spot an opportunity for improvement?Share a Content Correction