missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Magnetic Stirring Bar

Molded with an outer layer of chemically inert PTFE for durability and non-reactivity. Buerkle™ Magnetic Stirring Bars feature a cylindrical shape and smooth surface for excellent mixing capability.

Brand:  Buerkle™ 8271-2007

44.93 NOK valid until 2025-07-13
Use promo code "24135" to get your promotional price.


 View more versions of this product

Product Code. 11931471

  • 47.29 NOK / Each
Elevate Your Beverage Testing with Precision Solutions
Use promo code 24135 at checkout
View Available Promotions
Only null left
Estimated Shipment: 11-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Opaque PTFE construction
  • High performance permanent magnets 
  • Long lifespan
  • Exceptional temperature resistance
  • Wide range of sizes
  • Stirring bars with diameters of 6 and 8mm can be used with Buerkle™ Fish-clip™ for extra gentle stirring
Specifications

Specifications

White
7 mm
Cylinder
PTFE
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Magnetic Stirring Bar > Dimensions: 7 dia. x 20mmL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.