missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M610 Label Printer with Bluetooth

Get the durability your work demands with the M610 Label Printer with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temperatures, and the widest range of data entry options. This printer ships in a hard case.

Brand:  Brady™ 317793

 View more versions of this product

Product Code. 17875225

  • 8570.00 NOK / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Design and print labels using a keypad, mobile app or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery
  • Print 4,500 labels on a full charge
  • Stay connected wherever your work happens with enhanced Bluetooth technology
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50.8 mm/sec. print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1.8 m drops
  • Operate your printer in -18°C to +46°C temperatures
Specifications

Specifications

Printer
Backlit Graphic Color LCD
Plastic
4.19 in.
106.42 mm
12.93 in.
Monocolor
Printer, Hard Case, USB Cable, Quick Start Guide, Li-ion Rechargeable Battery, AC Adapter, Product USB, Brady Workstation Basic Design Software, Roll of M6-11-427 and M61-R4310 Ribbon
512 MB RAM, 256 MB Flash
50.8 mm/sec.
USB 2.0, Bluetooth
1.41 kg
Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Safety Identification
AC Adaptor, Rechargeable Battery
AZERTY
Yellow, Gray
Brady Labels
Thermal Transfer
4.22 in.
107.19 mm
328.42 mm
71.12 mm
Bulgarian, Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish
M610
300 dpi
3.1 lb.
FCC Part 15 Class A
2 Years
110/240 V
M610-AZERTY-BT
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.