Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix A, 4.5 mL Tubes
TallPrep™ Lysing Matrix A contains garnet matrix and ceramic spheres for grinding or lysing animal and plant tissues, insects, bacteria, yeast, fungi and algae.
Brand: MP Biomedicals™ 116970025
Description
Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.
- Tube Size: 4.5 mL
- Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
- Bead Material: Garnet flakes and two 1/4 in. diameter (6.35 mm) ceramic spheres
Specifications
Garnet Flakes and Ceramic Spheres | |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A | |
Rnase-free |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
25 x 4.5 mL Tubes | |
Up to 0.5 g per prep |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.